Shop A.R. NORTH AMERICA

Pressure Plunger Pump

  • Mfr # RKA7G20HN

  • Zoro # G223388586


product price:  $683.99
/ea
Free Shipping & Returns

Key Features

Manifold Material
Nickel Plated Brass
Flow Rate (Maximum)
7.1 gpm
Plunger Material
Ceramic
Number of Plungers
3
Inlet Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKA7G20HN
Zoro #
G223388586
UPC #
192216157989
Country of Origin
Italy

Dimensions

Inlet Diameter
1/2 in
Shaft Outer Diameter
24 mm
Discharge Diameter
3/8 in

Details

Manifold Material
Nickel Plated Brass
Flow Rate (Maximum)
7.1 gpm
Plunger Material
Ceramic
Number of Plungers
3
Item
Pressure Plunger Pump
Lubrication
Oil Bath
Rated Speed
1,750 RPM
Operating Pressure (Maximum)
2,000 psi
Engine Shaft Orientation
Horizontal
Media Temperature - Maximum
140 Degrees F
Shaft Type
Solid
Series
228 (RKA) Series
Required Electric Motor Horsepower (Maximum)
10 hp
Connecting Rod Material
Bronze
Compatible Drive Method
Belt Drive, Flex Coupling, Hydraulic Drive
Shaft Seal Material
Buna-N
Discharge Pressure (Maximum)
2,000 psi
Pumping Application
Agriculture and Livestock Washdown, Car and Vehicle Washing, Commercial and Industrial Cleaning, Fogging and Misting, Hydro Blasting and Water Jetting, Manufacturing and Plant Maintenance, Marine and Shipyard Maintenance, Mining, Oil and Gas Services, Paint Removal and Surface Preparation, Pipe Cleaning and Sewer Jetting, Pressure Washing
Pump Drive Configuration
Hydraulic-Driven
Power Source
Hydraulic Motor
Motor Speed (Maximum)
1,750 RPM
Pumping Element Layout
Inline
Drive Shaft Connection Type
Keyed
Pump Head Material
Nickel Plated Brass
Required Gasoline Engine Horsepower (Maximum)
15 3/5 hp
Power Source - TS Only
Hydraulic Motor

Description

Pressure Plunger Pump, Discharge Pressure (Maximum) 2,000 psi, Flow Rate (Maximum) 7.1 gpm, Motor Speed (Maximum) 1,750 RPM, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 10 hp, Required Gasoline Engine Horsepower (Maximum) 15 3/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 24 mm, Shaft Type Solid, Operating Pressure (Maximum) 2,000 psi, Power Source Hydraulic Motor, Connecting Rod Material Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.