Zoro Homepage

Pump, 4,350 psi, Hydraulic, 14 gpm

  • Mfr # HYD-RTX60.300P

  • Zoro # G910474509


product price: $4,891.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
14 gpm
Discharge Connection Size
1/2 in
Drive Type
Hydraulic
Operating Pressure (Maximum)
4,350 psi
Power Source
Hydraulic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HYD-RTX60.300P
Zoro #
G910474509
UPC #
192216111127
Country of Origin
Italy

Dimensions

Discharge Connection Size
1/2 in
Intake Connection Size
1 in

Details

Item
Pump
Flow Rate (Maximum)
14 gpm
Drive Type
Hydraulic
Operating Pressure (Maximum)
4,350 psi
Power Source
Hydraulic

Description

Pump, Discharge Connection Size 1/2 in, Flow Rate (Maximum) 14 gpm, Intake Connection Size 1 in, Drive Type Hydraulic, Operating Pressure (Maximum) 4,350 psi, Power Source Hydraulic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.