Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Plunger Pump, 1,450 RPM, Solid, 1/2 in

  • Mfr # RK1828HN-PKG

  • Zoro # G910474486


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Lubrication
Oil Bath
Flow Rate (Maximum)
4.75 gpm
Plunger Material
Ceramic
Pump Head Material
Nickel Plated Brass
Required Electric Motor Horsepower (Maximum)
13 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK1828HN-PKG
Zoro #
G910474486
UPC #
192216214675
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
15/16 in
Discharge Connection Size
3/8 in
Intake Connection Size
1/2 in

Details

Item
Pressure Plunger Pump
Lubrication
Oil Bath
Flow Rate (Maximum)
4.75 gpm
Plunger Material
Ceramic
Pump Head Material
Nickel Plated Brass
Required Electric Motor Horsepower (Maximum)
13 hp
Intake Connection Type
FNPT
Drive Type
Belt-Drive
Power Source
Solid Shaft
Discharge Pressure (Maximum)
4,000 psi
Motor Speed (Maximum)
1,450 RPM
Piston Design
Triplex
Shaft Type
Solid
Discharge Connection Type
NPT
Required Gasoline Engine Horsepower (Maximum)
17 1/5 hp
Operating Pressure (Maximum)
4,000 psi
Number of Pistons
3
Flange Type
Horizontal Gas Engine

Description

Pressure Plunger Pump, Discharge Connection Size 3/8 in, Discharge Connection Type NPT, Discharge Pressure (Maximum) 4,000 psi, Flow Rate (Maximum) 4.75 gpm, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Motor Speed (Maximum) 1,450 RPM, Piston Design Triplex, Pump Head Material Nickel Plated Brass, Plunger Material Ceramic, Required Electric Motor Horsepower (Maximum) 13 hp, Required Gasoline Engine Horsepower (Maximum) 17 1/5 hp, Lubrication Oil Bath, Shaft Outer Diameter 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.