Shop ARC ABRASIVES
See all product information
Create Account
Disc
- Mfr # 50401Z2
- Zoro # G623781802
product price:Â
$
42.15
/ea
Key Features
Maximum Operating Speed
13,500 RPM
Device Material
Rubber
Abrasive Mount Type
Threaded Hole
Product Type
Disc Pad Hub
Overall Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50401Z2
- Zoro #
- G623781802
- UPC #
- 198438047725
- Country of Origin
- United States
- Item
- Sanding Disc
- Maximum Operating Speed
- 13,500 RPM
- Device Material
- Rubber
- Abrasive Mount Type
- Threaded Hole
- Product Type
- Disc Pad Hub
- Connector Type
- Threaded Hole
- Color
- Black
- Compatible with Manufacturer Model Number
- 4 1/2" RL Disc
- Density
- Medium
- Number of Vacuum Holes
- Non-Vacuum
- Backup Pad Shape
- Round
- Features
- Air-Cooled
- Wire Color
- Black
- Compatible Manufacturer Part Number
- 4 1/2" RL Disc
- Compatible Manufacturer Model Number
- 4 1/2" RL Disc
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 1/4 in
- Fits Chest Size
- Air-Cooled
- Overall Width
- 4 1/2 in
- Connector Size
- 5/8"-11
- Compatible Face Plate Diameter (Minimum)
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Compatible Face Plate Diameter (Maximum)
- 4 1/2 in
- Length
- 4 1/2 in
Description
Sanding Disc, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 13,500 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 4 1/2 in, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness 1/4 in, Product Type Disc Pad Hub, Compatible Manufacturer Part Number 4 1/2 In. RL Disc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.