Arc One
Weld Cleaning System, Hose 13 ft. L, 15A
Mfr # 54D215
Zoro # G1453781
Free Shipping & Returns
$4,775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Input Voltage 120V AC
- Length 18 1/2 in
- Overall Height 15 in
- Output Voltage 12 to 30V AC/DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- PUREX Main Filter, Chemical Only, Used With Fume Cube (110537)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acet Size 0 (CTIP1-101-0)
- LINCOLN ELECTRIC Weld TPL Flint Striker (KH572)
- ARC ONE Stainless Steel Cleaner, 5.2 gal. (54A097)
- ARC ONE Weld Cleaning System, 64.2 oz Tank (54D315)
- ARC ONE Light Surface Cleaner, 16.9 oz. (54A073)
- ARC ONE Light Surface Cleaner, 1.3 gal. (54A076)
- ARC ONE Stainless Steel Cleaner, 16.9 oz. (54A093)
- ARC ONE Heavy Duty Weld Cleaning Electrolyte (53G303)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- Arc One Welding Accessories