Shop All Furniture Parts
Architectural Products By Outwater
4-3/4 in x 3-1/2 in Unfinished Solid Hardwood Round Sofa Leg for Furniture
Mfr # 3P5.11.00007
Zoro # G607696528
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Hardwood
- Height 4-3/4 in
- Features Can Be Painted or Stained With Any Quality Latex or Oil Based Product
- Finish Unfinished
- Outside Diameter 3-1/2 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00007
- Zoro # G607696528
- UPC # 840088621069
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Height | 4-3/4 in |
Outside Diameter | 3-1/2 in |
Details
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship Architectural Products by Outwater's Bun feet furniture legs come with a 14 in thick slide on the bottom making it easier to move furniture around Most importantly, they have a preinstalled 516 in 18 in thread hanger bolt for fast and easy installation on furniture Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more They make an excellent choice to restoring and providing a different appearance to your furniture To coordinate your desired finish, our Bun feet are Unfinished, smoothly sanded and ready for painting or staining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Jerrick Night Stand, Brown (1957-4)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- LUXOR Black Tuffy 3 Shelf 42" AV Cart with Cabinet & Electric (WT42C2E)
- DESIGN TOSCANO Mistress of the Dance Art Deco Statue (EU2156)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8 in x 3-5/8 in Unfinished Hardwood Round Bun Foot, 4 Pack (3P5.11.00024)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00013)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in H x 4-7/8 in Dia Stained Cherry Hardwood Round Bun Foot 4 Pack (3P5.11.00119)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 3-1/2 in Unfinished Hardwood Round Bun Foot (3P5.11.00011)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-1/2 in H x 4-1/2 in Dia Stained Cherry Hardwood Bun Foot Leg for Furniture (3P5.11.00101)
- DESIGNS OF DISTINCTION 3" SQ. x 4.5"H Satin Brass Metal Sleeve (01SLV345SB1)
- Architectural Products By Outwater Furniture Parts