Shop ARCON
See all product information
Create Account
16768; 12V; Incandescent Trunk Light Bulb; Clear; Energy-Efficient; 2 Per Card
- Mfr # 16768
- Zoro # G014775618
product price:Â
$
2.15
/ea
Sold in multiples of 4 for
$8.60
Key Features
Wattage
11.3 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16768
- Zoro #
- G014775618
- UPC #
- 88805167685
- Country of Origin
- China
Details
- Wattage
- 11.3 W
- Type
- Incandescent
Description
The Arcon 16768 is a 12-volt incandescent trunk light bulb designed for reliable interior illumination in RVs, trailers, or other 12V applications. Each pack contains two bulbs, each rated at 11.3 watts, delivering bright, clear light to minimize shadows and dark areas inside your vehicle.
These bulbs are engineered to reduce power consumption, helping preserve battery life while producing a fraction of the heat compared to traditional incandescent bulbs. They provide long-lasting performance, rated to last up to 25 times longer than standard incandescent options.
Arcon 16768 bulbs are compact, easy to install, and ideal for replacing worn or damaged trunk light bulbs. Their clear design ensures unobstructed light output, enhancing visibility and comfort inside your RV. These bulbs are part of Arcon’s full line of replacement lighting solutions, designed for dependable, efficient, and safe illumination.
These bulbs are engineered to reduce power consumption, helping preserve battery life while producing a fraction of the heat compared to traditional incandescent bulbs. They provide long-lasting performance, rated to last up to 25 times longer than standard incandescent options.
Arcon 16768 bulbs are compact, easy to install, and ideal for replacing worn or damaged trunk light bulbs. Their clear design ensures unobstructed light output, enhancing visibility and comfort inside your RV. These bulbs are part of Arcon’s full line of replacement lighting solutions, designed for dependable, efficient, and safe illumination.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.