16775; 1139-IF Miniature Bulb; 12 Volt; Frosted White; Single Contact; 2 Per Card
- Mfr # 16775
- Zoro # G814775702
product price:Â
$
5.35
/ea
Sold in multiples of 2 for
$10.70
Key Features
Type
Miniature
Wattage
12 W
Length
2.07 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16775
- Zoro #
- G814775702
- UPC #
- 88805167753
- Country of Origin
- China
Dimensions
- Length
- 2.07 in
Details
- Type
- Miniature
- Wattage
- 12 W
Description
The Arcon 16775 1139-IF miniature bulb is a versatile 12-volt lighting solution designed for efficiency and reliability. This set includes two single contact bulbs with inside frosted glass for a soft, diffused illumination. Each bulb measures 2.07 inches in length and 1.36 inches in diameter, featuring a BA15S base type.
Engineered to reduce power consumption and heat output, these bulbs minimize battery drain while providing brighter light that reduces interior shadows and dark spots. Built to last up to 25 times longer than standard incandescent bulbs, they are ideal for a wide range of RV and general lighting applications. Arcon ensures high-quality performance with every replacement bulb.
Engineered to reduce power consumption and heat output, these bulbs minimize battery drain while providing brighter light that reduces interior shadows and dark spots. Built to last up to 25 times longer than standard incandescent bulbs, they are ideal for a wide range of RV and general lighting applications. Arcon ensures high-quality performance with every replacement bulb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.