16795; 12V; Incandescent Center High Mount Stop Light Bulb; 2-Pack; 11.8 Watt
- Mfr # 16795
- Zoro # G814775740
product price:Â
$
1.75
/ea
Sold in multiples of 5 for
$8.75
Key Features
Wattage
11.8 W
Type
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16795
- Zoro #
- G814775740
- UPC #
- 88805167951
- Country of Origin
- China
Details
- Wattage
- 11.8 W
- Type
- Incandescent
Description
The Arcon 16795 is a 12-volt incandescent bulb designed specifically for center high mount stop lights (CHMSL) in RVs, trailers, or vehicles requiring standard 12V lighting. Each card includes two bulbs, providing a convenient replacement set for maintaining safety and visibility.
These bulbs consume less power than standard incandescent options, reducing battery drain while delivering bright, clear light to minimize interior shadows and dark areas. They produce only a fraction of the heat of standard bulbs, keeping vehicle interiors more comfortable. Each bulb is engineered for durability and long-lasting performance, lasting up to 25 times longer than traditional incandescent bulbs.
Arcon’s replacement bulbs are compatible with standard RV light fixtures, ensuring an easy, reliable swap for your existing bulbs. With clear glass and efficient design, these bulbs offer dependable illumination for brake and signal applications while enhancing vehicle safety and visibility.
These bulbs consume less power than standard incandescent options, reducing battery drain while delivering bright, clear light to minimize interior shadows and dark areas. They produce only a fraction of the heat of standard bulbs, keeping vehicle interiors more comfortable. Each bulb is engineered for durability and long-lasting performance, lasting up to 25 times longer than traditional incandescent bulbs.
Arcon’s replacement bulbs are compatible with standard RV light fixtures, ensuring an easy, reliable swap for your existing bulbs. With clear glass and efficient design, these bulbs offer dependable illumination for brake and signal applications while enhancing vehicle safety and visibility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.