20667; 12V; LED; Ceiling Single Light; Clear Lens; Bright White; Low-Profile Design

  • Mfr # 20667

  • Zoro # G914775695


product price:  $27.39
/ea

Key Features

Light Color
Bright White
Height
1-5/8 in
Type
Ceiling Single Light
Voltage
12 V
Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20667
Zoro #
G914775695
UPC #
88805206674
Country of Origin
Taiwan, Province of China

Dimensions

Height
1-5/8 in
Length
6-1/4 in
Width
5-1/2 in

Details

Light Color
Bright White
Type
Ceiling Single Light
Voltage
12 V

Description

LED Ceiling Single Light, 12 Volt, Clear Lens, 6-1/4 Inch Length x 5-1/2 Inch Width x 1-5/8 Inch Height, Bright White Bulb, Single, With White Plastic Frame/ Color Coded Wire And 3 Position Slide Switch


  • •Produces Economical, And Bright, Long Lasting Lighting
  • •LED Series Are Energy Efficient
  • •Bright White Light Illuminates The Area
  • •Single Design White Base Measures 6-1/2 Inch X 5-1/2 Inch
  • •Sleek, Low-Profile Design
  • •Simple, Optic Snap-In Lens
  • •Features Easy To Use 2-Position Switch (On/ Off)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.