20726; 12V; Double Euro-Style LED Dome Light; with White Lens and Bright White Output
- Mfr # 20726
- Zoro # G914775725
product price:
$
43.19
/ea
Key Features
Light Color
Bright White
Material
Plastic
Length
11 in
Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20726
- Zoro #
- G914775725
- UPC #
- 88805207268
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 11 in
- Width
- 4-3/4 in
Details
- Light Color
- Bright White
- Material
- Plastic
Description
The Arcon 20726 Double Euro-Style LED Dome Light is a modern, energy-efficient interior lighting solution designed for RVs, campers, trailers, and other 12-volt applications. Featuring a clean white lens and a sleek rectangular profile, this double-light fixture delivers bright white illumination that effectively lights larger interior spaces while maintaining a refined, contemporary appearance.
Built with advanced LED technology, the Arcon 20726 produces long-lasting, consistent lighting with minimal heat output compared to traditional incandescent fixtures. This energy-efficient design helps reduce power consumption and strain on the RV’s electrical system, making it ideal for extended use during travel or camping. The bright white LED bulbs provide clear, vibrant illumination that enhances visibility and comfort inside the vehicle.
The double-light configuration is housed in a durable white base measuring approximately 11 inches long by 4-3/4 inches wide, offering broad light coverage without a bulky footprint. Its low-profile, Euro-style design blends seamlessly with modern RV interiors while maximizing overhead lighting performance. The plastic white lens evenly diffuses light and can be easily removed with a squeeze-release design, allowing for quick cleaning or maintenance.
An integrated on/off switch provides convenient control directly at the fixture, eliminating the need for additional wiring or wall-mounted switches. Designed for compatibility with standard 12-volt power systems, this dome light is well suited for use in living areas, kitchens, hallways, or sleeping spaces where reliable and efficient illumination is essential.
As part of Arcon’s LED interior lighting lineup, the 20726 Double Euro-Style Dome Light combines durability, energy efficiency, and modern styling. It is an excellent replacement or upgrade option for RV owners seeking bright, dependable lighting with reduced heat, lower power usage, and a clean, streamlined look.
Built with advanced LED technology, the Arcon 20726 produces long-lasting, consistent lighting with minimal heat output compared to traditional incandescent fixtures. This energy-efficient design helps reduce power consumption and strain on the RV’s electrical system, making it ideal for extended use during travel or camping. The bright white LED bulbs provide clear, vibrant illumination that enhances visibility and comfort inside the vehicle.
The double-light configuration is housed in a durable white base measuring approximately 11 inches long by 4-3/4 inches wide, offering broad light coverage without a bulky footprint. Its low-profile, Euro-style design blends seamlessly with modern RV interiors while maximizing overhead lighting performance. The plastic white lens evenly diffuses light and can be easily removed with a squeeze-release design, allowing for quick cleaning or maintenance.
An integrated on/off switch provides convenient control directly at the fixture, eliminating the need for additional wiring or wall-mounted switches. Designed for compatibility with standard 12-volt power systems, this dome light is well suited for use in living areas, kitchens, hallways, or sleeping spaces where reliable and efficient illumination is essential.
As part of Arcon’s LED interior lighting lineup, the 20726 Double Euro-Style Dome Light combines durability, energy efficiency, and modern styling. It is an excellent replacement or upgrade option for RV owners seeking bright, dependable lighting with reduced heat, lower power usage, and a clean, streamlined look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.