SLU-Exterior, Gray, 50 lb, Bag

  • Mfr # 12435
  • Zoro # G723358072
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
3/4 in
Minimum Performance Temperature
50 Degrees F
Minimum Thickness
1/8 in
Coverage
23 sq ft @ 1/4"
Mixing Ratio+1
1:5; 5 qts per 50 lb bag;
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12435
Zoro #
G723358072
UPC #
709850000917
Country of Origin
United States

Dimensions

Maximum Thickness
3/4 in
Minimum Thickness
1/8 in
Maximum Crack Width+1
1/32 in
Container Size
50 lb

Details

Minimum Performance Temperature
50 Degrees F
Coverage
23 sq ft @ 1/4"
Item
Exterior Self-leveling Underlayment
Mixing Ratio+1
1:5; 5 qts per 50 lb bag;
Maximum Performance Temperature
95 Degrees F
Base Material
Cement
Maximum Setting Time
24 Hr
Application
Self-leveling topping and underlayment; fast-track resurfacing and smoothing for exterior and interior applications
Environment
Indoor/Outdoor
Maximum Application Temperature
95 Degrees F
Container Type
Bag
Full Cure Time
3 day
Color
Gray
For Use With
Ceramic tile, floor coverings, coatings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
VOC Content Weight Percentage
0 %
VOC Content+1
0 g/l
REACH Compliant
No
Cure Type
Ambient
Minimum Application Temperature
50 Degrees F
Resistance Properties
Nonflammable
Number of Components
1
For Use On Surface Material
Concrete, Absorbent terrazzo, on concrete, Ardex moisture control systems, ceramic, quarry or porcelain tiles, epoxy terrazzo, epoxy coatings
Maximum Traffic Hours
2-3 hr
Working Time
3 hr
RoHS Compliant
Yes
Minimum Traffic Hours
3 hr
Product Form
Powder
Wire Color
Gray
Compatible Product Type
Ceramic tile, floor coverings, coatings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
Pavement Repair Specialty
Surface Leveling and Underlayment
Pavement Repair Surface Incline
Horizontal
Compressive Strength - Maximum
4,300 psi
Vehicle Traffic Functional Cure
24 hr
Mixing Ratio
1:5; 5 qts per 50 lb bag;
Product Type
Concrete Leveling Compound
Foot Traffic Functional Cure
2 hr
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
For Surface Material
Terrazzo, Concrete

Description

Exterior Self-leveling Underlayment, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 23 sq ft @ 1/4 In., Full Cure Time 3 day, Maximum Crack Width 1/32 in, Maximum Thickness 3/4 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2-3 hr, Minimum Traffic Hours 3 hr, Working Time 3 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews