Crack Repair, Gray, 21.2 oz, Bag

  • Mfr # 12918
  • Zoro # G523357619
product price: 
$
78.35
/ea

Key Features

VOC Content+1
1 g/l
Maximum Traffic Hours
45 min
Maximum Setting Time
45 min
Minimum Thickness
0 in
Base Material
MDI
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12918
Zoro #
G523357619
UPC #
709850001617
Country of Origin
United States

Dimensions

Minimum Thickness
0 in
Maximum Thickness
3/4 in
Maximum Crack Width+1
3/4 in
Container Size
1.33 lb

Details

VOC Content+1
1 g/l
Maximum Traffic Hours
45 min
Maximum Setting Time
45 min
Base Material
MDI
Environment
Indoor/Outdoor
Minimum Traffic Hours
45 min
REACH Compliant
No
Maximum Performance Temperature
110 Degrees F
Number of Components
1
Color
Gray
Resistance Properties
Nonflammable
Working Time
10 min
VOC Content Weight Percentage
0 %
Item
Crack Repair
Mixing Ratio+1
1:0
Container Type
Bag
Cure Type
Ambient
For Use On Surface Material
Absorbent Concrete, Concrete
Minimum Application Temperature
-35 Degrees F
Flash Point
265 Degrees F (129 Degrees C)
Minimum Performance Temperature
-35 Degrees F
Application
Concrete repair; Concrete Walls and floor repair; Driveway repair; Concrete Resurfacing compound; Concrete Walls and floor repair
RoHS Compliant
Yes
Maximum Application Temperature
95 Degrees F
Product Form
Powder
For Use With
Commercial grade 22 oz. (650 mL) dual cartridge dispenser, recommended static mixing nozzle, razor scraper.
Wire Color
Gray
Compatible Product Type
Commercial grade 22 oz. (650 mL) dual cartridge dispenser, recommended static mixing nozzle, razor scraper.
Product Type
Crack Filler
Pavement Repair Surface Incline
Horizontal
For Mortar Type
Repair Mortar
Mixing Ratio
1:0
Pavement Repair Specialty
Structural Crack Repair
For Surface Material
Concrete
Foot Traffic Functional Cure
15 min
Finishing Features
Sandable
Compressive Strength - Maximum
4,150 psi

Description

Crack Repair, Base Material MDI, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 1.33 lb, Container Type Bag, Coverage Not Applicable, Full Cure Time 45 min, Maximum Crack Width 3/4 in, Maximum Thickness 3/4 in, Minimum Thickness 0 in, Maximum Traffic Hours 45 min, Minimum Traffic Hours 45 min, Working Time 10 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews