Shop ARDEX

Moisture Control, 1.65 gal, Can

  • Mfr # 12614
  • Zoro # G323352944

product price: 
$
556.99
/ea
Free Shipping & Returns

Key Features

Minimum Application Temperature
50 Degrees F
Container Size
1.65 gal
Maximum Traffic Hours
4 Hr
Series
One Coat Epoxy System
For Use With
CSP 3 - 4: Notched squeegee or Short-nap roller 3/8" CSP 5: Long-nap paint roller Low speed drill, epoxy mixing paddle, paintbrush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12614
Zoro #
G323352944
UPC #
709850004717
Country of Origin
United States

Dimensions

Container Size
1.65 gal
Minimum Thickness
1/100 in
Maximum Crack Width+1
1/32 in
Maximum Thickness
0 in

Details

Minimum Application Temperature
50 Degrees F
Maximum Traffic Hours
4 Hr
Series
One Coat Epoxy System
For Use With
CSP 3 - 4: Notched squeegee or Short-nap roller 3/8" CSP 5: Long-nap paint roller Low speed drill, epoxy mixing paddle, paintbrush
VOC Content+1
Part A & Part B: 19.9 g/l
Flash Point
Part A and Part B : Greater Than212 Degrees F ( Greater Than100 Degrees C)
RoHS Compliant
Yes
Item
Moisture Control
Color
Black
Environment
Indoor
Application
Floorings One-Coat Moisture Control System for Concrete; One-coat epoxy resin system for flooring; For RH readings up to 100%; suppress excessive moisture vapor emissions in flooring;
Maximum Application Temperature
95 Degrees F
Full Cure Time
6 hr
Minimum Traffic Hours
4 hr
Minimum Performance Temperature
50 Degrees F
For Use On Surface Material
Absorbent Concrete, Concrete
Working Time
4 hr
Number of Components
1
Mixing Ratio+1
1:1
Resistance Properties
Nonflammable
Cure Type
Ambient
Maximum Performance Temperature
95 Degrees F
Coverage
150 sq. ft. @ 1/8" Per Can
Container Type
Can
Maximum Setting Time
6 Hr
Product Form
Liquid
REACH Compliant
No
Wire Color
Part A: Yellow Part B Metallic Black
Compatible Product Type
CSP 3 - 4: Notched squeegee or Short-nap roller 3/8" CSP 5: Long-nap paint roller Low speed drill, epoxy mixing paddle, paintbrush
For Surface Material
Concrete
Base Material
Epoxy
Finishing Features
Sandable
Foot Traffic Functional Cure
4 hr
Pavement Repair Surface Incline
Horizontal
Pavement Repair Specialty
Leak Repair and Moisture Control
Mixing Ratio
1:1

Description

Moisture Control, Base Material Epoxy, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Liquid, Container Size 1.65 gal, Container Type Can, Coverage 150 sq. ft. @ 1/8 In. Per Can, Full Cure Time 6 hr, Maximum Crack Width 1/32 in, Maximum Thickness 0 in, Minimum Thickness 1/100 in, Maximum Traffic Hours 4 Hr, Minimum Traffic Hours 4 hr, Working Time 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.