Patch, Gray, 10 lb, Bag

  • Mfr # 30490
  • Zoro # G923354119
product price: 
$
25.89
/ea

Key Features

For Use On Surface Material
ARDEX MC(TM) RAPID, cementitious terrazzo, ceramic, quarry or porcelain tiles, epoxy coatings, epoxy terrazzo, non-water-soluble adhesive residue on concrete, concrete treated with certain curing compounds., Concrete, absorbent terrazzo on concrete, plywood subfloors (untreated), solid hardwood, gypsum, properly installed ARDEX moisture control systems
Minimum Application Temperature
40 Degrees F
Maximum Setting Time
30 min
Minimum Traffic Hours
10 min
REACH Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30490
Zoro #
G923354119
UPC #
709850007817
Country of Origin
United States

Dimensions

Container Size
10 lb
Maximum Crack Width+1
1/32 in
Minimum Thickness
1/32 in
Maximum Thickness
1/2 in

Details

For Use On Surface Material
ARDEX MC(TM) RAPID, cementitious terrazzo, ceramic, quarry or porcelain tiles, epoxy coatings, epoxy terrazzo, non-water-soluble adhesive residue on concrete, concrete treated with certain curing compounds., Concrete, absorbent terrazzo on concrete, plywood subfloors (untreated), solid hardwood, gypsum, properly installed ARDEX moisture control systems
Minimum Application Temperature
40 Degrees F
Maximum Setting Time
30 min
Minimum Traffic Hours
10 min
REACH Compliant
No
Environment
Indoor
Item
Patch
Maximum Application Temperature
95 Degrees F
Working Time
10 min
Maximum Performance Temperature
95 Degrees F
Series
Flooring Patch
For Use With
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Cure Type
Ambient
VOC Content Weight Percentage
0 %
RoHS Compliant
Yes
Base Material
Cement
VOC Content+1
0 g/l
Number of Components
1
Coverage
250 sq ft at Feather finish, 28 sq ft @ 1/8"
Maximum Traffic Hours
30 min
Product Form
Powder
Color
Gray
Mixing Ratio+1
3.5:1
Container Type
Bag
Minimum Performance Temperature
40 Degrees F
Resistance Properties
Nonflammable
Application
Flooring Patch; Moisture-Resistant; Rapid-Drying; Skimcoat Patching Underlayment; trowel-grade underlayment; Moisture Control product
Wire Color
Gray
Compatible Product Type
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Foot Traffic Functional Cure
30 min
Pavement Repair Specialty
Leak Repair and Moisture Control
For Surface Material
Terrazzo, Concrete, Hardwood
Patching and Repairing Properties
Quick Drying
Product Type
Patching Compound
For Mortar Type
Repair Mortar
Pavement Repair Surface Incline
Horizontal
Mixing Ratio
3.5:1

Description

Patch, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Nonflammable, Product Form Powder, Container Size 10 lb, Container Type Bag, Coverage 250 sq ft at Feather finish, 28 sq ft @ 1/8 In., Full Cure Time 30 min, Maximum Crack Width 1/32 in, Maximum Thickness 1/2 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 30 min, Minimum Traffic Hours 10 min, Working Time 10 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews