Shop ARDEX

Patch, Gray, 10 lb, Bag

  • Mfr # 12508
  • Zoro # G023356457

product price: 
$
42.75
/ea

Key Features

Full Cure Time
1 hr
Maximum Thickness
3 in
Working Time
15 min
Maximum Application Temperature
95 Degrees F
For Use With
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12508
Zoro #
G023356457
UPC #
709850142020
Country of Origin
United States

Dimensions

Maximum Thickness
3 in
Container Size
10 lb
Minimum Thickness
1/32 in
Maximum Crack Width+1
0 in

Details

Full Cure Time
1 hr
Working Time
15 min
Maximum Application Temperature
95 Degrees F
For Use With
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Product Form
Powder
RoHS Compliant
Yes
Maximum Setting Time
30 min
Minimum Traffic Hours
15 min
Number of Components
1
VOC Content+1
0 g/l
Mixing Ratio+1
2:1 Powder to water
Minimum Performance Temperature
50 Degrees F
Item
Vertical Concrete Patch
Cure Type
Ambient
VOC Content Weight Percentage
0 %
Color
Gray
Coverage
150 sq.ft. per bag at a skim coat, 33.3 sq. ft. per bag at 1/8"
Maximum Traffic Hours
30 min
Base Material
Cement
Environment
Indoor/Outdoor
Minimum Application Temperature
50 Degrees F
Container Type
Bag
REACH Compliant
No
Resistance Properties
Nonflammable
Maximum Performance Temperature
95 Degrees F
Series
Vertical & Overhead
Application
Finishing compound for vertical concrete walls; filling and smoothing interior and exterior vertical concrete; or filling and smoothing interior and exterior vertical masonry surfaces;
Wire Color
Gray
Compatible Product Type
Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm).
Patching and Repairing Properties
Quick Drying
Foot Traffic Functional Cure
60 min
Mixing Ratio
2:1 Powder to water
Finishing Features
Paintable, Sandable
For Surface Material
Concrete
Product Type
Patching Compound
For Mortar Type
Repair Mortar
Pavement Repair Specialty
Resurfacing and Spalling Repair

Description

Vertical Concrete Patch, Base Material Cement, Cure Type Ambient, Patching and Repairing Properties Quick Drying, Resistance Properties Nonflammable, Product Form Powder, Container Size 10 lb, Container Type Bag, Coverage 150 sq.ft. per bag at a skim coat, 33.3 sq. ft. per bag at 1/8 In., Full Cure Time 1 hr, Maximum Crack Width 0 in, Maximum Thickness 3 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 30 min, Minimum Traffic Hours 15 min, Working Time 15 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.