Shop ARDEX
See all product information
Create Account
Mortar, Gray, 4 gal, Pail
- Mfr # 37316
- Zoro # G423358938
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Maximum Performance Temperature
50 Degrees F
Mortar Type
K
Mixing Ratio+1
1:0
Container Size
4 gal
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37316
- Zoro #
- G423358938
- UPC #
- 709850007787
- Country of Origin
- United States
Dimensions
- Container Size
- 4 gal
Details
- Maximum Performance Temperature
- 50 Degrees F
- Mortar Type
- K
- Mixing Ratio+1
- 1:0
- Container Type
- Pail
- Minimum Performance Temperature
- 50 Degrees F
- Product Form
- Liquid
- Color
- Gray
- Standards
- A118.10 Section 4, A118.10 Section 4.2, A118.10 Section 4.3, A118.10 Section 4.4, A118.10 Section 4.5, A118.10 Section 5.4, A118.10 Section 5.5, A118.12 Section 5.2, A118.12 Section 5.4, ANSI A108.5, ANSI A118.12
- Environment
- Indoor
- For Use On Surface Material
- concrete, cement underlayment's, exterior plywood & OSB, gypsum based cement topping, existing ceramic tile, and resilient flooring
- Mortar Base
- Water
- Minimum Application Temperature
- 50 Degrees F
- Item
- Thinset Mortar
- Working Time
- 2 hr
- Includes
- 3.5 G of One-Component Waterproofing and Crack Isolation Membrane
- Full Cure Time
- 2 hr
- Maximum Application Temperature
- 85 Degrees F
- Application
- Waterproofing of showers, wet areas, cracks. Isolates cracks up to 1/8" in flooring. Protects moisture sensitive substrates.
- Mixing Ratio
- 1:0
- Coverage
- 198.6 sq ft
- Foot Traffic Functional Cure
- 24 hr
- For Mortar Type
- Repair Mortar
- Product Type
- Treatment
Description
Mortar,Gray,4 gal,Pail
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.