Shop ARDEX

Mortar, Gray, 50 lb, Bag

  • Mfr # 45777
  • Zoro # G123354230

product price: 
$
50.69
/ea

Key Features

Mortar Type
Repair Mortar
Maximum Application Temperature
85 Degrees F
Product Form
Powder
Working Time
2 hr
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45777
Zoro #
G123354230
UPC #
709850014631
Country of Origin
United States

Dimensions

Container Size
50 lb

Details

Mortar Type
Repair Mortar
Maximum Application Temperature
85 Degrees F
Product Form
Powder
Working Time
2 hr
Environment
Indoor/Outdoor
Minimum Application Temperature
50 Degrees F
Includes
50 lbs B40 Trench Mortar Repair
Minimum Performance Temperature
50 Degrees F
Full Cure Time
6 hr
Application
High-strength cement mortar repairs on horizontal concrete surfaces, such as floors, decks, and paving
For Use On Surface Material
Concrete, exposed reenforcing steel
Container Type
Bag
Maximum Performance Temperature
85 Degrees F
Mortar Base
Crystalline Silica
Item
Mortar
Color
Gray
Mixing Ratio+1
1:8 or 3 quarts water Per bag; +/- 8 fl. oz.
Mixing Ratio
1:8 or 3 quarts water Per bag; +/- 8 fl. oz.
Horizontal Incline Self-Leveling
Not Self-Leveling
Foot Traffic Functional Cure
2 hr
Vehicle Traffic Functional Cure
6 hr
For Surface Material
Concrete
Mortar Rating
N
Resistance Properties
Crack-Resistant
Repair Mortar Specialty
Partial Depth Concrete Repair
Product Type
Mortar
Standards
ASTM C109, ASTM C157, ASTM C191, ASTM C293, ASTM C469, ASTM C496, ASTM C672, ASTM C882, ASTM D4541
Compound Base
Crystalline Silica
Compressive Strength - Maximum
10,300 psia

Description

Mortar, Product Form Powder, Application High-strength cement mortar repairs on horizontal concrete surfaces, such as floors, decks, and paving, For Use On Surface Material Concrete, exposed reenforcing steel, Resistance Properties Crack-Resistant, Mortar Type Repair Mortar, Container Size 50 lb, Container Type Bag, Working Time 2 hr, Full Cure Time 6 hr, Mixing Ratio 1:8 or 3 quarts water Per bag; +/- 8 fl. oz., Color Gray, Environment Indoor/Outdoor, Includes 50 lbs B40 Trench Mortar Repair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.