Shop ARDEX

Mortar, Gray, 55 lb, Bag

  • Mfr # 45776
  • Zoro # G523357954

product price: 
$
52.89
/ea

Key Features

Mixing Ratio+1
1:6.6 or 4 quarts water 55 lb. Per bag; +/- 8 fl. oz.
Minimum Performance Temperature
50 Degrees F
Maximum Application Temperature
85 Degrees F
Includes
55 Lb Concrete Ramping Mortar
Product Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45776
Zoro #
G523357954
UPC #
709850014624
Country of Origin
United States

Dimensions

Container Size
55 lb

Details

Mixing Ratio+1
1:6.6 or 4 quarts water 55 lb. Per bag; +/- 8 fl. oz.
Minimum Performance Temperature
50 Degrees F
Maximum Application Temperature
85 Degrees F
Includes
55 Lb Concrete Ramping Mortar
Product Form
Powder
For Use On Surface Material
Concrete, exposed reenforcing steel
Full Cure Time
7 day
Working Time
4 hr
Color
Gray
Maximum Performance Temperature
85 Degrees F
Minimum Application Temperature
50 Degrees F
Mortar Type
N
Container Type
Bag
Mortar Base
Crystalline Silica
Item
Ramping Mortar
Application
Repair, slope, and smooth concrete, masonry, or tiled surfaces
Environment
Indoor/Outdoor
Horizontal Incline Self-Leveling
Not Self-Leveling
Standards
ASTM C109, ASTM C157, ASTM C293, ASTM C469
Product Type
Mortar
Compressive Strength - Maximum
7,900 psia
Vehicle Traffic Functional Cure
7 day
Compound Base
Crystalline Silica
Mortar Rating
N
Foot Traffic Functional Cure
4 hr
Resistance Properties
Crack-Resistant
Mixing Ratio
1:6.6 or 4 quarts water 55 lb. Per bag; +/- 8 fl. oz.
Repair Mortar Specialty
Full Depth Concrete Repair
For Surface Material
Concrete

Description

Ramping Mortar, Product Form Powder, Application Repair, slope, and smooth concrete, masonry, or tiled surfaces, For Use On Surface Material Concrete, exposed reenforcing steel, Resistance Properties Crack-Resistant, Mortar Type N, Container Size 55 lb, Container Type Bag, Working Time 4 hr, Full Cure Time 7 day, Mixing Ratio 1:6.6 or 4 quarts water 55 lb. Per bag; +/- 8 fl. oz., Color Gray, Environment Indoor/Outdoor, Includes 55 Lb Concrete Ramping Mortar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.