ECRS Sealer, Gray, 1 gal, Can

  • Mfr # 11963
  • Zoro # G823361187
product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Product Form
Liquid
Color
Gray
RoHS Compliant
Yes
Full Cure Time
24 hr
Working Time
2 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11963
Zoro #
G823361187
UPC #
709850944082
Country of Origin
United States

Dimensions

Maximum Crack Width+1
1/32 in
Minimum Thickness
1/100 in
Container Size
1 gal
Maximum Thickness
1/8 in

Details

Product Form
Liquid
Color
Gray
RoHS Compliant
Yes
Full Cure Time
24 hr
Working Time
2 hr
Maximum Traffic Hours
4 Hr
Maximum Performance Temperature
95 Degrees F
Maximum Application Temperature
95 Degrees F
Minimum Traffic Hours
4 hr
REACH Compliant
No
Item
Concrete Sealer
Container Type
Can
Coverage
200-400 Sq ft
Minimum Application Temperature
50 Degrees F
Mixing Ratio+1
1:0
For Use With
Nylon brush, 3/8" nap paint roller, or airless, HVLP or conventional spray equipment, mechanical mixing paddle and a low speed drill
Cure Type
Ambient
Maximum Setting Time
24 Hr
Number of Components
1
Resistance Properties
Nonflammable
Flash Point
Greater Than200 Degrees F ( Greater Than100 Degrees C)
Minimum Performance Temperature
50 Degrees F
Application
concrete sealant; exterior concrete repair and sealer;
Environment
Indoor/Outdoor
For Use On Surface Material
Absorbent Concrete, Concrete
VOC Content+1
249 g/L
Wire Color
Gray
Compatible Product Type
Nylon brush, 3/8" nap paint roller, or airless, HVLP or conventional spray equipment, mechanical mixing paddle and a low speed drill
Vehicle Traffic Functional Cure
24 hr
Base Material
Acrylic
For Surface Material
Concrete
Mixing Ratio
1:0
Product Type
Joint Sealant
Foot Traffic Functional Cure
1 hr
Pavement Repair Specialty
Leak Repair and Moisture Control

Description

Concrete Sealer, Base Material Acrylic, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Liquid, Container Size 1 gal, Container Type Can, Coverage 200-400 Sq ft, Full Cure Time 24 hr, Maximum Crack Width 1/32 in, Maximum Thickness 1/8 in, Minimum Thickness 1/100 in, Maximum Traffic Hours 4 Hr, Minimum Traffic Hours 4 hr, Working Time 2 hr, Application concrete sealant; exterior concrete repair and sealer;, Color Gray, For Use On Surface Material Absorbent Concrete, Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AZ, CA, CT, DE, MA, MD, ME, NH, NJ, NY, PA, RI, VA

Ratings & reviews