Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BulkHead Union 10mm Tube OD SS 316

  • Mfr # RL131 UB _10

  • Zoro # G622408601


product price: $33.99
/ea
Sold in multiples of 5 for $169.95

Key Features

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Pipe Size
10 mm
Standards
ASME B31.3, ASTM A276 F316
Outside Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL131 UB _10
Zoro #
G622408601
UPC #
795276435716
Country of Origin
India

Dimensions

Pipe Size
10 mm
Outside Dia.
10 mm

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

BulkHead Union 10mm Tube OD SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.