This item is Discontinued.

Arek Female Run Tee 1/4 in Tube OD X 1/4 in NPT SS 316 RL127 FRT _1/4 X 1/4

This item is Discontinued.

Arek

Female Run Tee 1/4 in Tube OD X 1/4 in NPT SS 316 (Discontinued)

Mfr # RL127 FRT _1/4 X 1/4
Zoro # G322408635
UPC # 795276435624
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL127 FRT _1/4 X 1/4
Zoro #
G322408635
UPC #
795276435624
Country of Origin
India

Dimensions

Hex Size
13/16 in
Pipe Size
1/4 x 1/4
Compression Thread Size
1/4 NPT

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

Female Run Tee 1/4" Tube OD X 1/4" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.