
Shop AREK
See all product information
Female Connector 1/8" Tube OD X 1/8" NPT SS 316
Mfr # RL120 FCN_ 1/8 X 1/8
Zoro # G222408629
product price:Â $11.39
/ea
Sold in multiples of 5 for $56.95
Key Features
Pipe Size
1/8 X 1/8
Compression Thread Size
5/16"-20
Max. Pressure
6000 psi
Overall Length
1.13 in
Fittings Sub-Category
Compression Fitting
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RL120 FCN_ 1/8 X 1/8
Zoro #
G222408629
UPC #
795276435303
Country of Origin
India
Dimensions
Pipe Size
1/8 X 1/8
Compression Thread Size
5/16"-20
Overall Length
1.13 in
Hex Size
7/16 in
Tube Size
1/8 in
Pipe Size (Fittings)
1/8 in x 1/8 in
Details
Max. Pressure
6000 psi
Fittings Sub-Category
Compression Fitting
Temp. Range
-20 to 100°F
Pipe Fitting Connection Type
1/8" NPT
Fitting Connection Type
Compression x NPT (Double Ferrule)
Standards
ASME B31.3, ASTM A276 F316
Description
Female Connector 1/8" Tube OD X 1/8" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.