Shop AREK
See all product information
Female Branch Tee 1/2 in Tube OD X 1/2 in NPT SS 316
Mfr # RL129 FBT _1/2 X 1/2
Zoro # G622408618
product price:Â $55.89
/ea
Sold in multiples of 5 for $279.45
Key Features
Hex Size
1-1/16 in
Temp. Range
-20 to 100 °F
Pipe Size
1/2 x 1/2
Compression Thread Size
1/2 NPT
Standards
ASME B31.3, ASTM A276 F316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RL129 FBT _1/2 X 1/2
Zoro #
G622408618
UPC #
795276435686
Country of Origin
India
Dimensions
Hex Size
1-1/16 in
Pipe Size
1/2 x 1/2
Compression Thread Size
1/2 NPT
Details
Temp. Range
-20 to 100 °F
Standards
ASME B31.3, ASTM A276 F316
Max. Pressure
6000 psi
Description
Female Branch Tee 1/2" Tube OD X 1/2" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.