This item is Discontinued.

Arek Male Connector 1/4 in Tube OD X Male O-Seal UN Straight thread 7/16 in-20 SS 316 RL116 MCOU_1/4 X 7/16-20

This item is Discontinued.

Arek

Male Connector 1/4 in Tube OD X Male O-Seal UN Straight thread 7/16 in-20 SS 316 (Discontinued)

Mfr # RL116 MCOU_1/4 X 7/16-20
Zoro # G222408605
UPC # 795276435693
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL116 MCOU_1/4 X 7/16-20
Zoro #
G222408605
UPC #
795276435693
Country of Origin
India

Dimensions

Compression Thread Size
7/16-20
Pipe Size
1/4 in
Overall Length
1.51 in

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

Male Connector 1/4" Tube OD X Male O-Seal UN Straight thread 7/16"-20 SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.