
Male Connector Tube OD 1/8" X 1/4" NPT SS 316
Mfr # RL116 MC_1/8 X 1/4
Zoro # G622408595
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
Key Features
Pipe Size
1/8 X 1/4
Compression Thread Size
5/16"-20
Fittings Sub-Category
Compression Fitting
Overall Length
1.40 in
Fitting Connection Type
Compression x NPT (Double Ferrule)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RL116 MC_1/8 X 1/4
Zoro #
G622408595
UPC #
795276435259
Country of Origin
India
Dimensions
Pipe Size
1/8 X 1/4
Compression Thread Size
5/16"-20
Overall Length
1.40 in
Tube Size
1/8 in
Pipe Size (Fittings)
1/8 in x 1/4 in
Hex Size
7/16 in
Details
Fittings Sub-Category
Compression Fitting
Fitting Connection Type
Compression x NPT (Double Ferrule)
Temp. Range
-20 to 100°F
Pipe Fitting Connection Type
1/4" NPT
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316
Description
Male Connector Tube OD 1/8" X 1/4" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and resistance to corrosion.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.