Male Elbow 1/2 in Tube OD X 3/8 in NPT SS 316

  • Mfr # RL122 ME _1/2 X 3/8

  • Zoro # G522408602


product price:  $44.35
/ea
Sold in multiples of 5 for $221.75

Key Features

Tube Size
1/2 in
Pipe Size
1/2 x 3/8
Compression Thread Size
3/8 NPT
Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RL122 ME _1/2 X 3/8
Zoro #
G522408602
UPC #
795276435440
Country of Origin
India

Dimensions

Tube Size
1/2 in
Pipe Size
1/2 x 3/8
Compression Thread Size
3/8 NPT
Hex Size
13/16 in

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

Male Elbow 1/2" Tube OD X 3/8" NPT SS 316 Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.