Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union 1/16 in Tube OD SS 316, Chromatography

  • Mfr # RL 210U_1/16

  • Zoro # G122408637


product price: $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Pipe Size
1/16 in
Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316
Outside Dia.
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL 210U_1/16
Zoro #
G122408637
UPC #
795276435914
Country of Origin
India

Dimensions

Pipe Size
1/16 in
Outside Dia.
1/16 in

Details

Temp. Range
-20 to 100 °F
Max. Pressure
6000 psi
Standards
ASME B31.3, ASTM A276 F316

Description

Union 1/16" Tube OD SS 316, Chromatography Certified to ASTM F1387 standards. Double ferrule compression tube fitting connecting to fractional tubing. Interchangeable with other major brands including Swagelok and Parker A-Lok. Manufactured from high-grade 316 stainless steel for superior mechanical strength and

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.