Men's Western Boot, 13 D, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3706410


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3706410
UPC #
884849671498
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Height
10 in
Footwear Width
D
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
13

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Brown
Insulation Type
None
Completely Non Metallic
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Liner Material
Mesh
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Max. Heat Rating
752 Degrees F
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Non-Marking Sole
Yes
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Style
Western Boot
Waterproof Type
None
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
0.84
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Footwear Closure Type
Pull On
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Shank Material
Nylon
Wide Toe Cap
Yes
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Dry
0.98
Oil Resisting Sole
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Toe Shape
Square
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Slip-Resistance Value - Mark II - Dry
0.98
Upper Material (PRINT)
Leather
Maximum Heat Rating
752 Degrees F
Maximum Heat Rating (PRINT)
752 Degrees F
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Style Family
Western Boot
Toe Cap Material
Steel
Closure
Pull On
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Outsole Technology (PRINT)
Duratread(TM)
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.84
Outsole Technology
Duratread(TM)
Gender (PRINT)
Men's
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Construction
Welted
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.