
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 16D
Mfr # A8815-16D
Zoro # G522925819
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Waterproof
Yes
Removable Insole
Yes
Upper Material
Leather
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-16D
Zoro #
G522925819
UPC #
810151187952
Country of Origin
China
Dimensions
Size
16
Footwear Width
D
Width
D
Details
Outsole Material
Rubber
Waterproof
Yes
Removable Insole
Yes
Upper Material
Leather
Standards
AT, EH, WP, SR
Item
Boot
Toe Type
Aluminum
Liner Material
Textile
Series
Blacksmith
Gender
Men
Midsole Material
EVA
Style Number
A8815
Closure Type
Lace Up
Metatarsal Guard (Yes, No)
No
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.