Men's Western Boot, 8 EE, Steel Toe, 11 in H, Brown, 10006961

  • Mfr # 10006961

  • Zoro # G9125733


product price:  $231.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10006961
Zoro #
G9125733
UPC #
884849189153
Country of Origin
Bangladesh

Dimensions

Size
8
Width
EE
Height
11 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
11 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10006961
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Liner Material
Mesh
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Static Dissipative
No
Conductive
No
Metatarsal System
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.57
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Footwear Shank Type
TPU
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Square
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.85
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
TPU
Upper Material Description
Full Grain Leather
Wide Toe Cap
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
0.30
Last Number or Name
6961
Midsole Material
EVA
Footwear Construction Type
Goodyear(TM) Welt
Insulated
No
Metatarsal Guard
No
Standards
ASTM F2413-11
Resists
Heat, Slips
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
10006961
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.85
Outsole Technology
Duratread(TM)
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.3
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.57
Style Family
Western Boot
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10006961

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.