Shop ARIAT

MNS FR PRIMO FLEECE 2.0 HOODIE, 28 cal/sq cm, 4XL, 12 oz

  • Mfr # 10052095
  • Zoro # G813302213

product price: 
$
269.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Garment Type
Hoodie
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10052095
Zoro #
G813302213
UPC #
197318108327
Country of Origin
Jordan
Item
MNS FR PRIMO FLEECE 2.0 HOODIE
Color
Charcoal Gray
Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Garment Type
Hoodie
Gender
Men's
Back Stripe Pattern
None
Includes Hood
Yes
High-Visibility
No
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Collar Style
No Collar
Features
Flame Resistant
Number of Pockets
2
Sweatshirt Type
Pullover
Neck Style
Extra High Neckline
Material Trade Name
Primo Fleece 2.0
Wire Color
Charcoal Gray

Dimensions

Size
4XL
Minimum Chest Size
56 in
Size - Body Type
Regular
Maximum Chest Size
59 in
Sleeve Length Type
Long
Fits Chest Size
Flame Resistant
Bottle Size
4XL
Size - Alpha
4XL
Container Size
4XL

Description

ANSI Class Not Rated, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Charcoal Gray, Fabric Weight 12 oz, Features Flame Resistant, Closure Type Not Applicable, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, MNS FR PRIMO FLEECE 2.0 HOODIE, Material Trade Name Primo Fleece 2.0, Maximum Chest Size 59 in, Minimum Chest Size 56 in, Neck Style Extra High Neckline, Number of Pockets 2, Protection Type Not Applicable, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.