Shop HOMEROOTS
See all product information
Create Account
3in White Gel Memory Foam California King Mattress Topper
- Mfr # 711918
- Zoro # G923440065
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Comfort Level
Medium
Material
Gel Memory Foam
Width
72 in
Length
83.8 in
Includes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 711918
- Zoro #
- G923440065
- UPC #
- -
- Country of Origin
- China
- Comfort Level
- Medium
- Material
- Gel Memory Foam
- Includes
- 1
- WaterResistant
- Yes
- Egg Crate Construction
- No
- Attachment Type
- Straps
- Product Type
- Mattress Topper
- Heated
- No
- Cover/Protector Material
- Bamboo Viscose
- Product Care
- Removable Cover Only is Machine Washable
- Cooling Technology
- No
- Breathable Construction
- Yes
- Color
- White
- Item
- Mattress Toppers
- Removable Cover
- Yes
- Antimicrobial
- No
Dimensions
- Width
- 72 in
- Length
- 83.8 in
- Thickness
- 3 in
- Pocket Depth - Top to Bottom
- 2
- Size
- California King
- Depth
- 3 in
Description
The 3-inch white gel memory foam california king mattress topper elevates your sleeping experience. Designed for a california king bed, this medium comfort level topper offers luxurious support while ensuring a restful night's sleep. Crafted from gel memory foam, it adapts to your body shape, providing ultimate comfort. The breathable construction promotes airflow, while moisture-wicking properties keep you dry throughout the night. With a removable cover that is machine washable, maintenance is simple and convenient. This mattress topper features water-resistant capabilities, adding an extra layer of protection to your investment. It comes equipped with straps to securely attach it to your mattress, ensuring it stays in place during use. Transform your sleep sanctuary with this essential addition. 83.80-inch h x 72.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.