3in White Gel Memory Foam King Mattress Topper
- Mfr # 711950
- Zoro # G423440480
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Length
80 in
Egg Crate Construction
No
Removable Cover
Yes
Material
Gel Memory Foam
Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711950
- Zoro #
- G423440480
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Thickness
- 3 in
- Depth
- 3 in
- Width
- 78 in
- Size
- King
- Pocket Depth - Top to Bottom
- 3
Details
- Egg Crate Construction
- No
- Removable Cover
- Yes
- Material
- Gel Memory Foam
- Comfort Level
- Medium
- Includes
- 1
- Product Care
- Removable Cover Only is Machine Washable
- Item
- Mattress Toppers
- Cover/Protector Material
- Bamboo Viscose
- Breathable Construction
- Yes
- Color
- White
- Product Type
- Mattress Topper
- Heated
- No
- Antimicrobial
- No
- Cooling Technology
- No
- WaterResistant
- Yes
- Attachment Type
- Straps
Description
The 3-inch white gel memory foam king mattress topper brings a new level of comfort to your sleep experience. Designed with medium firmness, it perfectly balances support and softness for a restful night. The gel memory foam fill contours to your body, ensuring optimal pressure relief. Its breathable construction promotes airflow, while moisture-wicking properties help keep you dry throughout the night. Designed for convenience, the removable cover is machine washable for easy care. With practical straps for secure attachment, it fits snugly on your mattress. Water-resistant features provide additional protection, making it a durable choice for your sleeping needs. 80.00-inch h x 78.00-inch w x 3.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.