Shop ARM & HAMMER

Free and Clear Powder Laundry Detergent, 18 lb Pail

  • Mfr # 33200-40002

  • Zoro # G523331909


product price:  $54.49
/ea

Key Features

Cleaner Container Type
Pail
Application
HE Laundry Detergent
Cleaner Form
Powder
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Volume Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33200-40002
Zoro #
G523331909
UPC #
33200400028
Country of Origin
United States

Details

Item
Laundry Detergent
Cleaner Container Type
Pail
Application
HE Laundry Detergent
Cleaner Form
Powder
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Volume Capacity
18 lb
For Use On
Fabric
Contains
Sodium Carbonate, Sodium Laureth Sulfate, Water, Potassium Chloride, Sodium Bicarbonate,
Fragrance
Unscented
Primary Chemical
Sodium Carbonate; Sodium Laureth Sulfate; Water, Potassium Chloride; Sodium Bicarbonate;

Description

Arm & Hammer Free & Clear Powder Laundry Detergent is specially formulated to be free of perfumes and dyes for sensitive skin. Can be used in all temperatures to quickly dissolve, including cold water. Contains natural baking soda to help eliminate odors. Use in both, standard and high efficiency (HE) machines. Includes measuring scoop for accurate dosing. The convenient pail has a flip-top opening that secures tightly to keep powder fresh. Safe for septic systems. 290 medium wash loads per pail.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.