Zoro Homepage

Armada Advanced Digital Underground Cable Locator

  • Mfr # GWG311402

  • Zoro # G222733820


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
29 in
Color
Gray
Height
5 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWG311402
Zoro #
G222733820
UPC #
713757289603
Country of Origin
United States

Dimensions

Length
29 in
Height
5 in
Width
10 in

Details

Material
Plastic
Color
Gray
Item
Electrical Locating Equipment

Description

The Armada Pro900 advanced digital underground locator is top-of-the-line for accurate, professional use. This digital locator tracks cabling for sprinkler systems, CATV, electrical, telephone, and lighting, with digital reception filtration to eliminate AC noise for accurate results. The locator has a backlit LCD display, with a full range of digital controls for precise signal tracking. The Pro900 also has an inductive antenna, as well as inductive clamp for tracking signals without the need to disconnect service, adding convenience for customers and safety for staff. In addition to tracking via traditional leads and induction, the receiver wand also has a 50/60 Hz passive tracking mode, allowing electrical sources to be traced without using a transmitter.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.