Aileen Outdoor Patio 4-Piece Lounge Set in Aluminum and Wicker with Gray Cushions
Mfr # 840254333239
Zoro # G113078627
Specifications
Product Information
Description
Enjoy a modern outdoor space with the Koala and Shasta 5 Piece Dining Set in Eucalyptus and Metal with Rope. This 5-piece dining set includes our Koala rectangle 71-inch patio dining table and 4 of our Koala/Shasta rope and steel stackable dining chairs. The mix of materials create depth and texture that mesh well with the natural outdoor surroundings. Modern and inviting, our patio dining table combines the warmth of wood with the hardiness of metal. The clean-lined and minimal profile of the table can effortlessly blend and compliment any outdoor space. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. The Koala’s trestle base allows for maximum seating space as it makes the table virtually legless and allows for the full surface of the table to be used and no corner legs that would limit dining chair space. The Aileen rectangle outdoor table features a convenient umbrella hole to keep you out of the sun. The fishbone weave of the Koala/Shasta dining chairs creates a comfortable back and seat while also making it easy for the outdoor elements to pass through. The Shasta outdoor dining chairs are stackable and can be easily moved or stored. The Koala and Koala/Shasta dining set is available in your choice of Light Eucalyptus wood with your choice of gray, black, brick red, wasabi, or tangerine rope, or a Dark Eucalyptus wood with black rope.
- PRODUCT DIMENSIONS - Chairs - H: 27 In x W: 28 In x D: 32 In; Seat H: 16 In, Sofa - H: 27 In x W: 76 In x D: 32 In x Seat H: 16, Coffee Table - H: 14 In x W: 51 In x D: 28
- EASY MAINTENANCE - The cushions for this outdoor 4-piece set feature a zipper closure that allows you to remove the covers for easy cleaning. The aluminum and wicker materials are easy to clean, wipe with a cloth or hose clean.
- SEATING CAPACITY - The Aileen outdoor lounge set comes with 2 chairs; 1 Sofa; 1 Coffee Table, with a seating capacity of 5.
- BUILT TO LAST - The aluminum construction features a multi-layer powder coated finish for effective protection against the outdoor elements and everyday wear and tear, the Aileen chairs can support up to 330lbs, the sofa can support up to 660lbs.
- UMBRELLA HOLE - The Aileen table features a convenient umbrella hole for your patio umbrella, keeping you safe from the sun and heat.
- SET SPECIFICATIONS – This Aileen 4-piece outdoor patio furniture set includes 1 sofa, 2 lounge chairs, and 1 rectangular coffee table.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.