Baly 4 Piece Acacia King Loft Bedroom Set with Dresser and Nightstands

  • Mfr # SETLFBDKG4A

  • Zoro # G013079960


product price:  $2,309.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETLFBDKG4A
Zoro #
G013079960
UPC #
721535741267
Country of Origin
Viet Nam

Description

Upgrade your bedroom with this beautiful, sleek four-piece bedroom set. The Baly bedroom set is sturdy and durable for long-lasting life. Two single drawer nightstands allow convenient storage on either side of the wood and the hardwood platform bed complements the matching dresser. Blending modern and rustic styles, this headboard is a rich addition to a master or guest bedroom, creating an ideal backdrop for various choices for bedding. The bed features a low-profile design, while the dresser and nightstands feature spacious drawers for all of your storage needs. The Baly collection is crafted out of acacia wood and feature antique brass hardware and a beautiful brushed finish. Included: King or Queen Size bed, 6 drawer dresser, 2 single drawer nightstands. Bedroom set dimensions: King Bed Dimensions: 79 in. W x 86 in. D x 47 in. H Dresser Dimensions: 63 in. W x 18 in. D x 34 in. H Nightstand Dimensions: 24 in. W x 17 in. D x 21 in. H

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.