Cayman Outdoor Patio Bar Stool in Aluminum with Gray Cushions

  • Mfr # LCCCBABL30

  • Zoro # G214675046


product price:  $707.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Width
22 in
Length
44 in
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCCCBABL30
Zoro #
G214675046
UPC #
795044883961
Country of Origin
China

Dimensions

Width
22 in
Length
44 in
Depth
23 in

Details

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Finish
Black

Description

Entertain all year round with the exquisite Cayman outdoor counter or bar stool from Armen Living. Featuring a minimal and sleek design, this outdoor patio bar stool brings effortless style to your backyard, patio, pool area, garden, or screened-in porch. Rattan is intricately woven around the back of the seat to serve as a unique and elegant detail and featuring ergonomic properties to keep your back properly aligned. This unique piece of metal and wicker patio furniture includes plush dark gray high density foam cushions to offer a wonderfully comfortable sitting experience. The cushions also feature a zipper closure that allows for easy removal and cleaning making this the ideal piece of outdoor patio furniture! Featuring an inviting and versatile design, this outdoor bar stool with back sits easily in any outdoor setting. Made up of lightweight and durable aluminum framework, the Cayman metal barstool is easily portable and features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. This is a perfect piece to use indoors and is treated to withstand being outdoors. The Cayman outdoor bar stools are available in your choice of 26 or 30-inch seat heights and feature a black powder coat finish and dark gray cushions. The Cayman can support up to 250lbs per stool.


  • •WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • •PRODUCT DIMENSIONS - H: 44 In x W: 22 In x D: 23 In; Seat H: 30 In
  • •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
  • •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
  • •EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
  • •NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.