Shop ARMEN LIVING

Coronado Contemporary Dining Chair in Gray Powder Coated Finish and Pewter Fabric, PK2

  • Mfr # LCCDSIPW

  • Zoro # G713076412


product price:  $301.99
/pk 2, $151.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCCDSIPW
Zoro #
G713076412
UPC #
643507353219
Country of Origin
China

Description

The Armen Living Coronado contemporary armless dining chair is a wonderful choice for any modern household. Ideal for the dining room, but great as additional seating around the home, the Coronado sports a Gray Powder Coat finish metal frame that assures durability without detracting from the chair's stylish appearance. The Coronado's tall back design includes a handle, facilitating easy transportation from room to room. The chair's 4 leg base includes floor protectors, assuring that the Coronado will not slip on or scratch hardwood floors when moved. Pair the Coronado dining chair with the bench, dining table, and barstool of the same name to create a cohesive home décor experience. The stylish Coronado is available in two upholstery styles; Gray Faux Leather and Pewter Fabric. Sold in a set of 2.


  • Coronado Modern Dining Chair in Gray Powder Coated Finish and Pewter Fabric
  • Elegant tall back design is subtly curved, providing excellent lumbar support
  • Unique bucket seat design is foam padded and exceptionally comfortable
  • Product Dimensions: 19.5"W x 24.5"D x 35.5"H SH: 19.5"
  • Sold in a set of 2 and ideal when coupled with the Coronado dining table
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.