Tamara Bohemian Braided Honey Rattan Dining Chair
- Mfr # 253-14009-ZORO
- Zoro # G923546699
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan, Fabric"100% Polyester", Foam
Assembly
Assembled
Height (In.)
33.1 in
Width (In.)
29 in
For Use With
Dining Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-14009-ZORO
- Zoro #
- G923546699
- UPC #
- 193271445943
- Country of Origin
- Indonesia
- Material
- Natural Rattan, Fabric"100% Polyester", Foam
- Assembly
- Assembled
- For Use With
- Dining Room
- Style
- Bohemian
- Color
- Honey
Dimensions
- Height (In.)
- 33.1 in
- Width (In.)
- 29 in
- Length
- 27.6 in
Description
Delight in the exotic artistry of serenity of the exquisite Tamara dining chair. Made in Indonesia, this bohemian piece is handcrafted from natural rattan by skilled artisans. Sloping armrests gently curve around the frame for enhanced comfort while the scalloped rattan skirt distinguishes the piece with avantgarde grace. The Tamara will arrive fully assembled and is fitted with a removable seat cushion padded with plush foam and upholstered in sumptuous fabric. A braided rattan outline adorns the piece with captivating visuals, making the Tamara dining chair an enchanting addition to any space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.