Shop ARMEN LIVING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Orbit Outdoor Patio 30in Bar Stool in Weathered Eucalyptus Wood with Gray Rope and Taupe Cushions
- Mfr # LCORBAEUCTP30
- Zoro # G414675044
product price:
$
560.99
/ea
Key Features
Color
Taupe
Material
Eucalyptus,Steel,Rope,Olefin,Polyurethane,Polyfiber
Width
21 in
Depth
23 in
Length
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCORBAEUCTP30
- Zoro #
- G414675044
- UPC #
- 840254342545
- Country of Origin
- Viet Nam
- Color
- Taupe
- Material
- Eucalyptus,Steel,Rope,Olefin,Polyurethane,Polyfiber
- Finish
- Dark Gray
Dimensions
- Width
- 21 in
- Depth
- 23 in
- Length
- 42 in
Description
Meet the Orbit Outdoor Patio Bar or Counter Stool a perfect fusion of natural elegance and contemporary design, meticulously crafted. This versatile stool seamlessly combines the enduring beauty of Eucalyptus wood with the modern appeal of rope accents and Olefin cushions, creating a stylish piece of outdoor furniture that marries aesthetics with resilience. The Eucalyptus wood frame of the Orbit Outdoor Patio Bar or Counter Stool introduces a timeless touch to your patio, enhancing the outdoor ambiance with its organic charm. The weather-resistant properties of Eucalyptus wood ensure durability, promising longevity in the face of changing weather conditions. Designed for both style and endurance, this stool boasts water-resistant and UV-resistant features, providing a steadfast seating solution for your outdoor bar or counter area. Whether under the sun or facing unexpected rain, the Orbit Stool stands as a durable and chic addition to your outdoor entertaining ensemble. The contemporary touch of rope accents adds visual interest to the design, creating a striking contrast with the natural beauty of Eucalyptus wood. Paired with plush Olefin cushions in a neutral hue, the Orbit Stool invites your guests to relax in comfort and style. The water-resistant capabilities and easily removable cushion covers make maintenance effortless, ensuring your outdoor space remains inviting and fresh. Elevate your outdoor entertaining experience with the Orbit Outdoor Patio Bar or Counter Stool in Eucalyptus Wood. Its distinctive design not only enriches your patio but also provides a comfortable and contemporary seating solution. This beautiful barstool is available in 26 inch and 30 inch seat heights.
- •PRODUCT DIMENSIONS - W: 21 In. x D: 23 In. x H: 42 In. x Seat H: 30 In.
- •SPLASH OF NATURE - Eucalyptus wood has a natural beauty with a straight grain and a smooth, uniform texture. Finished to bring out its natural color or stained to achieve a desired look.
- •COMFORT AND ERGONOMICS - An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- •OLEFIN UPGRADE - This chair is upholstered with Olefin fabric, a synthetic fiber that is famous for its overall durability and resistance to stains, moisture, and fading. Additionally, this high-quality fabric is solution-dyed, so the fibers lock in these vibrant colors before they are spun into yarn, resulting in cushions that last and resist fading while braving the elements outdoors.
- •EASY TO MAINTAIN - This outdoor chair is simple to clean and easy to maintain -water-resistant and UV-resistant, with a zipper removable cover just throw it into any washer and dryer!
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •SUPER PLUSH - This chair comes with 1 back cushion and 1 seat cushion with hook and loop straps that attach to the frame. All covers have a zipper closure and can be removed for easy cleaning.
- •WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a durable, hard wood that can withstand exposure to the elements. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.