Shop ARMEN LIVING

Palma Outdoor Patio Bar Stool in Aluminum and Wicker with Gray Cushions

  • Mfr # LCPFBAGR30

  • Zoro # G714674914


product price:  $638.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Width
22 in
Finish
Black
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCPFBAGR30
Zoro #
G714674914
UPC #
795044884142
Country of Origin
China

Dimensions

Width
22 in
Depth
24 in
Length
40 in

Details

Color
Dark Gray
Material
Aluminum, Rattan, Fabric
Finish
Black

Description

Bring casual comfort and style to your outdoor space with the Palma wicker and aluminum bar stool from Armen Living. The sleek and modern design of the outdoor bar stool receives a refreshing upgrade with a hand-woven rattan back that features an ergonomic design to keep you comfortable and relaxed for long periods of time. The metal and wicker patio furniture material adds an exciting tactile experience to make the stool perfect for your backyard, patio, pool area, garden, or screened in porch. Featuring a subtly curving back and angular arms, the barstool offers endless comfort. Made up of lightweight and durable aluminum framework, the Palma metal bar stool is easily portable and features a multi-layer powder coating for further effective protection from UV, water, rust, and everyday wear and tear. This is a perfect barstool to use indoors and is treated to withstand being outdoors. The dark gray cushions not only feature high density foam that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning making this bar stool with back the ideal piece of outdoor furniture! The Palma bar stools are available in your choice of 26 or 30-inch seat heights and feature a black finish, with dark gray cushions and gray wicker. The Palma can support up to 250lbs per stool.


  • •WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
  • •PRODUCT DIMENSIONS - H: 40 In x W: 22 In x D: 24 In; Seat H: 30 In
  • •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
  • •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The weight capacity for this stool is 250lb per stool.
  • •EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
  • •NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.