Wade Mid-Century Dining Chair in Walnut Finish and Gray Fabric, PK2

  • Mfr # LCWDSIGR

  • Zoro # G713076368


product price:  $394.99
/pk 2, $197.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCWDSIGR
Zoro #
G713076368
UPC #
638126208835
Country of Origin
China

Description

The Armen Living Wade modern side chairs are an exceptional set to have in any contemporary household. The Wade is constructed from Solid Ash wood and features a stylish Walnut finish that is certain to turn heads. The Wade's fabric upholstery complements the chair's wood construction perfectly, adding an element of comfort to the otherwise practical looking piece. The tall back design and foam padded seat provide exceptional support while the chair's included floor protectors assure that the Wade will not damage or slip on floors when moved. The elegant Wade chairs are ideal for the dining room, but practical enough to serve as additional seating in just about any room of the house. The Wade dining chairs come as a set of 2 and are available with Gray fabric.


  • Wade Modern Side Chairs in Walnut Wood Finish and Gray Fabric - Set of 2
  • Tall, slanted back design provides excellent lumbar and upper back support
  • Foam padded seat is made to leave you feeling relaxed and comfortable
  • Product Dimensions: 19"W x 22"D x 35.5"H SH: 18.5"
  • Includes floor protectors to prevent damage to floors when moved
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.