
Westmont and Talulah Gray and Walnut 5 Piece Dining Set
Mfr # SETWEDI5TAGRWA
Zoro # G813079917
Specifications
Product Information
Description
The Westmont and Talulah Gray and Walnut 5 Piece Dining Set is the ideal addition to any home. This 5-piece wooden dining table set, designed with clean and simple lines, is a great selection for your dining room or kitchen breakfast nook. The simple elegance of this dining set will make everyday meals special. This dining set ensures a set of excellent durability and long service life. In addition, the dining set's smooth surface makes it easy to clean. It is also easy to assemble. The open-back design of the Talulah chair offers breathable seating, combined with the soft foam padded cushion - this chair will make you want to stay seated all day long. The rich fabric is alluring and authentic, looking great and performing well is what we want to offer to our customers every time. The Westmont and Talulah Wood 5 Piece Dining set is available in your choice of Black or Walnut finished wood with Gray upholstery.
- PRODUCT DIMENSIONS - Table: W: 59" x D: 35.4" x H: 29.5", Chairs: W: 22" x D: 24" x H: 32", Seat: Seat H: 19" x Seat W: 20" Seat D: 19"
- SET INCLUDES - This dining set comes complete with 4 dining chairs and 1 dining table.
- RECTANGULAR TABLE - Rectangular tables tend to be more functional for larger groups and work well in long, narrow rooms.
- COLOR OPTIONS - This dining set is available in your choice of Black or Walnut finished wood with Gray upholstery.
- QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
- SEATING CAPACITY - This dining table is 59" wide and can accommodate up to 6 seats.
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.