Shop ARMOR PROTECTIVE PACKAGING
See all product information
Create Account
Corrosion Inhibiting VCI Chipboard - VCI
- Mfr # CB1515
- Zoro # G023744032
product price:Â
$
1.19
/ea
Sold in multiples of 50 for
$59.50
Key Features
Recycling Information
100% Recycled Content
Sheet Thickness
0.03 in
Sheet Length
15 in
Bundle Weight
74 lb
Basis Weight
30 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB1515
- Zoro #
- G023744032
- UPC #
- -
- Country of Origin
- United States
- Recycling Information
- 100% Recycled Content
- Item
- VCI Chipboard
- Bundle Weight
- 74 lb
- Basis Weight
- 30 lb
- Color
- Brown
- Sheets per Bundle
- 50
- Packing Paper Form
- Sheets
- Wire Color
- Brown
Dimensions
- Sheet Thickness
- 0.03 in
- Sheet Length
- 15 in
- Sheet Width
- 15 in
Description
VCI Chipboard, Packing Paper Type VCI Chipboard, Packing Paper Form Sheets, Basis Weight 30 lb, Sheet Width 15 in, Sheet Length 15 in, Sheets per Bundle 50, Bundle Weight 74 lb, Color Brown, Recycling Information 100 Percent Recycled Content
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.