Shop ARMORPOXY
See all product information
Create Account
Backer Foam for Cracks 3/8" Diameter - 50' Length
- Mfr # 101041
- Zoro # G123400289
product price:
$
29.99
/ea
Key Features
Coverage
50 ft
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101041
- Zoro #
- G123400289
- UPC #
- 810123521845
- Country of Origin
- United States
- Coverage
- 50 ft
- Color
- Gray
Dimensions
- Container Size
- 50 L
Description
* 50 ft lengths * 50′ roll of foam filler 3/8′′ wide for using as support for cracks * Can be used on cracks 1/4′′-3/8′′ wide 50′ roll of foam filler 3/8′′ wide for using as support for cracks. Used for support of epoxy mortar and other crack fillers to prevent ‘sagging’ into a crack. Insert into crack leaving approximately 3/8′′ depth before applying crack filler. Can be used on cracks 1/4′′-3/8′′ wide.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.