Shop ARMORPOXY
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Epoxy Mortar Patch Kit - Bulk Kit - Natural Concrete
- Mfr # 221023
- Zoro # G823400497
product price:
$
943.99
/ea
Key Features
Color
Natural Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221023
- Zoro #
- G823400497
- UPC #
- 810123521807
- Country of Origin
- United States
- Color
- Natural Concrete
Dimensions
- Container Size
- Bulk
Description
* Epoxy Mortar Regular Formulation Patch/Resurfacer * Recommended for heavy traffic areas, forklift traffic and steel wheel equipment production areas * Used for leveling, hole filling, patching, concrete repairs Three component 100% solids epoxy mortar designed for applications where excellent wear resistance and strength are required such as forklifts, and steel wheeled equipment. Each kit contains 2 components of epoxy A & B plus special aggregate. The three components get mixed together to form an incredibly durable ‘epoxy mortar’ that gets troweled onto your surface. Used for floor leveling, hole filling, patching, concrete repairs, etc. Can withstand up to 50,000 lbs/sq ft. Compressive strenghth 11,150 lbs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.