Shop ARMORPOXY
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fast Set Epoxy Patch Kit - 1 Gal Pail (1/2 Pint Liquids) with Aggregate
- Mfr # 231684
- Zoro # G423399634
product price:
$
163.99
/ea
Key Features
Full Cure Time
30 to 60 min
Color
Gray
Coverage
15 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 231684
- Zoro #
- G423399634
- UPC #
- 810123520596
- Country of Origin
- United States
- Full Cure Time
- 30 to 60 min
- Color
- Gray
- Coverage
- 15 sq ft
Dimensions
- Container Size
- 1 gal
Description
* Fast-curing solution: The ArmorPoxy Fast Set Epoxy Patch Kit offers a quick, 3-component kit for fast repairs on concrete irregularities, 1/2 Pint of A and B and 6.5 lbs of aggregate. * Versatile application: Fill cracks, holes, spalling, fissures, and more with the mixed components for durable repairs. * Rapid working time: Complete repairs in 4-5 minutes, minimizing downtime and maximizing productivity, Coverage varies depending on how much aggregate is used. ArmorPoxy Fast Set Epoxy Patch Kit, the ultimate solution for quick and efficient concrete repairs. This 3-component kit combines special, fast-curing A & B resin with aggregate to create a durable 'mortar' that fills cracks, holes, spalling, fissures, and any other concrete irregularity. With a working time of just 4-5 minutes, you can swiftly complete repairs, minimizing downtime and maximizing productivity. Once applied, the patched area can be walked on in less than 30 minutes and can handle forklift traffic in only one hour, making it ideal for high-traffic areas such as ramps, walkways, public areas, and sidewalks. The cured epoxy patch offers exceptional performance, boasting a super hard, 4,400 psi compressive strength that ensures long-lasting durability and resistance to heavy loads. Whether you're working in cold temperatures or extreme conditions, this kit is designed to cure down to 20°F, although longer cure times may apply in lower temperatures. Choose between two sizes, one gallon or two gallons, depending on the scale of your repair project. With customizable coverage, one gallon is sufficient for filling a few small holes or cracks, while multiple gallons may be needed for areas with extensive spalling or irregularities. Trust the ArmorPoxy Fast Set Epoxy Patch Kit for fast, reliable, and professional concrete repairs.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.