Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hot Water Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection

  • Mfr # 182202-649

  • Zoro # G8509794


product price: $644.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Inlet/Outlet Size
1-1/2 in
Series
E10.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182202-649
Zoro #
G8509794
UPC #
672807409302
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1-1/2 in
Face to Face Dimension
8 1/2 in
Overall Length
7.5 in
Overall Width
4.2 in
Overall Height
8.5 in
Compatible Intake Pipe Size
1 1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
1 1/2 in

Details

Item
Hydronic Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
E10.2
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
38 gpm @ 5 ft
Maximum Feet of Head
28 ft
Min. GPM @ Head
0 gpm @ 27 ft
Connection Type
Flange
Best Efficiency GPM @ Head
20 gpm @ 18 ft
Loop Configuration
Closed
Impeller Material
Plastic
Includes
(2) Gaskets
Shaft Material
Stainless Steel
Compliance
cUL
Standards
UL Listed
Drive Type
Direct
Features
Ball Bearing, In Line, Mechanical Seal
Thermal Protection
yes
Amps
2.0 A
Pump Mount
In Line
Mechanical Seal
Silicon Carbide Enviroseal Coupled with Viton(R) Elastomer
Shut-Off
27 ft
Maximum Flow Rate @ 1 Feet of Head
42 gpm
Maximum Media Temperature
230 Degrees F
Pump Housing Material
Cast Iron
Maximum Flow Rate @ 15 Feet of Head
26 gpm
Minimum Media Temperature
32 Degrees F
For Use With Potable Systems
No
Nameplate Voltage
120V AC
Maximum Operating Pressure
150 psi
Maximum Flow Rate @ 50 Feet of Head
[DELETE]
Flange or Union Included
Yes
Series Family
E.2
Body Gasket Material
EPDM
Frequency
60 Hz
Maximum Flow Rate @ 10 Feet of Head
32 gpm
Maximum RPM
3,300 RPM
Maximum Flow Rate @ 20 Feet of Head
18 gpm
Maximum Flow Rate @ 25 Feet of Head
6 gpm
Compatible Media Type
Water
Number of Intakes
2
Maximum Flow Rate @ 5 Feet of Head
38 gpm
Number of Flange Mounting Holes
2
Media Temperature - Maximum
230 Degrees F
Includes Volute
No Volute Included
Includes Union
No Union Included
Pump Casing Material
Cast Iron
For Low Lead Compliance Level
CE
Revolutions Per Minute - Maximum
3,300 RPM
Motor Enclosure Design
Open Drip Proof
Includes Flange
Flange Included
Operating Pressure - Maximum
150 psi
Feet of Head - Maximum
28 ft
Full Load Current
2.0 A
Media Temperature - Minimum
32 Degrees F
Connection Standard
Flange
Flow Rate - Maximum
42 gpm

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 1/2 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 28 ft, Maximum Flow Rate @ 10 Feet of Head 32 gpm, Maximum Flow Rate @ 15 Feet of Head 26 gpm, Maximum Flow Rate @ 1 Foot of Head 42 gpm, Nameplate Voltage 120V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family E.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.